WET MOP, STRING MOP, CLAMP-ON/SLIDE-ON CONNECTION, LAUNDERABLE, 18 OZ DRY WEIGHT, COTTON, BLUE
WET MOP, STRING MOP, CLAMP-ON/SLIDE-ON CONNECTION, LAUNDERABLE, 18 OZ DRY WEIGHT, COTTON, BLUE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This blue mop head is made of cotton, is not colour coded, and it has a clamp on/slide on connection. This mop head includes a wet mop tailband.
Technical Specs
- ItemMop Head
- Mop Connection TypeClamp On, Slide On
- ColourBlue
- Mop End TypeLoop
- Wet Mop Tailband Size0.5 in
- Headband Size5 in
- Mop StyleString
- Product TypeWet Mop Head
- Material Cotton
- Launderable Launderable
- Dry Weight 18 oz
- Includes Wet Mop Tailband Tailband Included
- Colour Coding System Not Colour Coded
- Includes Handle Handle Not Included
- Ply Count 4
- Country of Origin Varies
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.11
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.63
/ each