WET MOP, STRING MOP, CLAMP-ON/SLIDE-ON CONNECTION, 24 OZ DRY WEIGHT, COTTON, BLUE
WET MOP, STRING MOP, CLAMP-ON/SLIDE-ON CONNECTION, 24 OZ DRY WEIGHT, COTTON, BLUE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This blue wet mop head is made of cotton, is not colour coded, and it has a clamp on/slide on connection.
Technical Specs
- ItemMop Head
- Mop Connection TypeClamp On, Slide On
- ColourBlue
- Mop End TypeCut
- Colour Coding SystemNot Colour Coded
- Includes HandleHandle Not Included
- Ply Count4
- Material Cotton
- Launderable Not Launderable
- Dry Weight 24 oz
- Includes Wet Mop Tailband Tailband Not Included
- Headband Size 1 in
- Mop Style String
- Product Type Wet Mop Head
- Country of Origin China
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.22
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
12,89 $
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.98
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.45
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.54
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.29
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.72
/ EACH
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.90
/ EACH