!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WET/DRY VACUUM, 1.6 GALLON TANK SIZE, PLASTIC, 1¼ IN VACUUM HOSE DIAMETER, WET/DRY, HEPA

WET/DRY VACUUM, 1.6 GALLON TANK SIZE, PLASTIC, 1¼ IN VACUUM HOSE DIAMETER, WET/DRY, HEPA

MILWAUKEE

WET/DRY VACUUM, 1.6 GALLON TANK SIZE, PLASTIC, 1¼ IN VACUUM HOSE DIAMETER, WET/DRY, HEPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WET/DRY VACUUM, 1.6 GALLON TANK SIZE, PLASTIC, 1¼ IN VACUUM HOSE DIAMETER, WET/DRY, HEPA

WET/DRY VACUUM, 1.6 GALLON TANK SIZE, PLASTIC, 1¼ IN VACUUM HOSE DIAMETER, WET/DRY, HEPA

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $253.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL0960-20
  • Mfr. Model # 0960-20
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.57 lbs

Product Details

WET/DRY VACUUM, 1.6 GALLON TANK SIZE, PLASTIC, 1¼ IN VACUUM HOSE DIAMETER, WET/DRY, HEPA

Technical Specs

  • ItemCordless Wet/Dry Vacuum
  • Vacuum Filtration TypeHEPA
  • Vacuum Pickup TypeWet/Dry
  • Static Pressure42 in
  • Tank MaterialPlastic
  • Tank Dry Capacity1 5/8 gal
  • Vacuum Collection TypeBagless
  • Number of Motor Stages1
  • Peak Horsepower0 hp
  • Height11 7/8 in
  • Width8 3/4 in
  • Average Brush LifeNot Rated
  • Vacuum Hose Length5 ft
  • Voltage12V
  • Includes BatteryBattery Not Included
  • Battery Capacity6.0 Ah
  • Includes ChargerCharger Not Included
  • Includes5 ft Flexible Hose, Crevice Tool, HEPA Filter (49-90-1900), M12 FUEL(TM) 1.6 gal Wet/Dry Vacuum (0960-20), Utility Nozzle, Wall Mount
  • ApplicationSilica Dust Producing
  • Vacuum Power Source Cordless
  • Filter Efficiency 99.97% at 0.3 microns
  • Vacuum Air Flow 45 cfm
  • Sound Level 87 dB
  • Tank Size 1.6 gal
  • Tank Wet Capacity 1 5/8 gal
  • Motor Efficiency Type Brushless
  • Air Watts 78 W
  • Frequency None
  • Length 13 3/4 in
  • Weight 9.7 lb
  • Vacuum Hose Dia. 1 1/4 in
  • Plug Type Cordless
  • Cordless Tool Battery Type Li-Ion
  • No. Batteries Included 0
  • Battery Charge Time 2.15 hr
  • Features Brushless Motor, Built-in Blower Port, High and Low Switch, Stackable Design, Wall Mount Hanging Plate
  • Standards UL Listed
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list