!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WET/DRY VACUUM,16 GAL,20 FT CORD LENGTH

WET/DRY VACUUM,16 GAL,20 FT CORD LENGTH

RIDGID

WET/DRY VACUUM,16 GAL,20 FT CORD LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WET/DRY VACUUM,16 GAL,20 FT CORD LENGTH

WET/DRY VACUUM,16 GAL,20 FT CORD LENGTH

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $430.25 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG62723
  • Mfr. Model # 62723
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • ItemVacuum Cleaner
  • Filter Efficiency99% At 0.5 Microns
  • Vacuum Pickup TypeWet/Dry
  • Static Pressure49 in
  • Tank MaterialPolypropylene
  • Tank Dry Capacity16 gal
  • Vacuum Collection TypeBagless
  • Number of Motor Stages1
  • Peak Horsepower6.5 hp
  • Current12 A
  • Voltage120V
  • Length20 in
  • Weight30 lb
  • Vacuum Hose Dia.2 1/2 in
  • Power Cord Length20 ft
  • Features2-Piece Polypropylene Drum Construction, 360 Degrees Caster Wheels, Accessory Storage Caddy, Blowing Capacity, Detachable Blower, Large Drain, Powerful 6.5 Peak Horsepower, Professional Locking Hose, Qwik Lock(R) Filter Fastening System
  • StandardsNone
  • Vacuum Power Source Corded
  • Vacuum Filtration Type Standard
  • Vacuum Air Flow 139 cfm
  • Sound Level 80 dB
  • Tank Size 16 gal
  • Tank Wet Capacity 16 gal
  • Motor Efficiency Type Brushed
  • Air Watts 801 W
  • Power 1,440 W
  • Frequency 60 Hz
  • Height 25 in
  • Width 20 in
  • Average Brush Life 1,800 hr
  • Vacuum Hose Length 8 ft
  • Plug Type Three-Prong
  • Includes 2 1/2 in x 8 ft Premium Locking Pro Hose, 2 Extension Wands, Vacuum, Car Nozzle and Standard Filter, Locking Blowing Wand, Owner Fts Manual, Utility Nozzle, Wet Nozzle
  • Application Cleaning
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list