!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING SHEET, SERIES PS11, WET/DRY, 1200 GRIT, A-WT, BLACK, 11 X 9 IN, SI CARBIDE, PAPER, PK50

SANDING SHEET, SERIES PS11, WET/DRY, 1200 GRIT, A-WT, BLACK, 11 X 9 IN, SI CARBIDE, PAPER, PK50

KLINGSPOR

SANDING SHEET, SERIES PS11, WET/DRY, 1200 GRIT, A-WT, BLACK, 11 X 9 IN, SI CARBIDE, PAPER, PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING SHEET, SERIES PS11, WET/DRY, 1200 GRIT, A-WT, BLACK, 11 X 9 IN, SI CARBIDE, PAPER, PK50

SANDING SHEET, SERIES PS11, WET/DRY, 1200 GRIT, A-WT, BLACK, 11 X 9 IN, SI CARBIDE, PAPER, PK50

KLINGSPOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.08 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLS6616PK
  • Mfr. Model # 6616
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This series PS11 wet-and-dry sanding sheet is black in colour, measures 11 x 9 inches, and has A-weight paper backing. This item has 1200 grit silicone carbide abrasive grain, is designed for car repair, and available in a pack of 50.

Technical Specs

  • ItemWet/Dry Sanding Sheet
  • Backing MaterialPaper
  • Grit1,200
  • Overall Length11 in
  • ColourBlack
  • Abrasive Material Silicon Carbide
  • Backing Weight A
  • Series PS11
  • Overall Width 9 in
  • Country of Origin Poland (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms