AUTO-DARKENING WELDING HELMET, 1 ARC SENSORS, BLK/GREEN, W9 TO W12, 3.94 X 1.97 IN
AUTO-DARKENING WELDING HELMET, 1 ARC SENSORS, BLK/GREEN, W9 TO W12, 3.94 X 1.97 IN
OPTREL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This weldcap black/green welding helmet meets the standards for ANSI Z87.1, AS/NZS 1337/1338. It features extensive field of vision, minimal weight, revolutionary wear comfort. Welding helmets protect the face and neck from sparks, weld spatter, and radiation. Dark lenses filter ultraviolet and infrared light that can damage the cornea.
Technical Specs
Item Welding Helmet
Battery Chemistry Lithium Ion
Battery Type CR2032
EN379 Classification 1/1/2/2
Helmet Material Polyamide
Includes Batteries Yes
Light State 3
Series Weldcap
Suspension Adjustment Type Pinlock
Welding Shade Designation W9 to W12
ADF Controls Analog
Battery Life 1,000 hr.
Colour Black, Green
Grind Mode Yes
Helmet Type Auto-Darkening
Lens Colour Green
Number of Arc Sensors 1
Standards ANSI Z87.1, AS/NZS 1337/1338
Viewing Area 3.94 in x 1.97 in
includes Electromagnetic Sensor No
Country of Origin Switzerland
(subject to change)
Related Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.07
/ PACKAGE
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,016.30
/ EACH
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.50
/ CASE