!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPR W/ WELDING HELMET, RATCHET, UNIVERSAL, SHADE 3, BELT-MOUNT, -5 ° TO 55 ° C

PAPR W/ WELDING HELMET, RATCHET, UNIVERSAL, SHADE 3, BELT-MOUNT, -5 ° TO 55 ° C

SPEEDGLAS

PAPR W/ WELDING HELMET, RATCHET, UNIVERSAL, SHADE 3, BELT-MOUNT, -5 °  TO 55 °  C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPR W/ WELDING HELMET, RATCHET, UNIVERSAL, SHADE 3, BELT-MOUNT, -5 ° TO 55 ° C

PAPR W/ WELDING HELMET, RATCHET, UNIVERSAL, SHADE 3, BELT-MOUNT, -5 ° TO 55 ° C

SPEEDGLAS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,655.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM37-1101-00SW
  • Mfr. Model # 37 1101 00SW
  • UNSPSC # 46182007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.119 lbs

Product Details

This Adflo PAPR with Speedglas 9100 MP universal shade 3 welding helmet comes in black/magenta. It has an operating temperature ranging from -5 to 55 degrees Celsius and meets the NIOSH standard. The helmet has a belt-mounted blower and a ratchet suspension adjustment. It includes a lithium-ion battery that lasts up to 12 hours, a high-efficiency filter, a leather belt, a storage bag, and a welding cap.

Technical Specs

  • ItemWelding PAPR Assembly
  • System TypePAPR System
  • SuspensionRatchet
  • Maximum Operating Temperature55 Degrees C
  • Blower MountBelt-Mount
  • For Use With3M(TM) Speedglas(TM) Auto-Darkening Filters 9100V / 9100X / 9100XX
  • Includes BatteryYes
  • Battery Run Time12 hr
  • Includes BlowerYes
  • Includes CartridgesNo
  • IncludesAdflo PAPR Blower, Battery, HE Filter, Leather Belt, Speedglas Welding Helmet, Storage Bag, Welding Cap
  • SizeUniversal
  • ColourBlack
  • Headgear Type Helmet
  • Standards Meets ANSI Z87.1 2010, Meets ANSI Z89.1 2009, Type 1 Class G Hard Hats
  • Suspension Adjustment Type Ratchet
  • Minimum Operating Temperature -5 Degrees C
  • Features Respiratory Protection
  • Series Speedglas
  • Battery Type Lithium-Ion
  • Battery Chemistry Lithium Ion
  • Includes Breathing Tube Yes
  • Includes Headgear Yes
  • Intrinsically Safe No
  • Application Welding
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list