!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S WELDING JACKET, COWHIDE 3 OZ, BROWN, SNAPS, 2 POCKETS, L, 30 IN L, VENTED

MEN'S WELDING JACKET, COWHIDE 3 OZ, BROWN, SNAPS, 2 POCKETS, L, 30 IN L, VENTED

STEINER

MEN'S WELDING JACKET, COWHIDE 3 OZ, BROWN, SNAPS, 2 POCKETS, L, 30 IN L, VENTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WELDING JACKET, COWHIDE 3 OZ, BROWN, SNAPS, 2 POCKETS, L, 30 IN L, VENTED

MEN'S WELDING JACKET, COWHIDE 3 OZ, BROWN, SNAPS, 2 POCKETS, L, 30 IN L, VENTED

STEINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $211.28 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNR9215L
  • Mfr. Model # 9215-L
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This men's brown welding jacket is size large and is made out of cowhide. It has two pockets. It features adjustable waist cinch straps for comfort and fit, and collar, inside pocket prevents spatter from burning through pocketed items, lock stitched with flame resistant Kevlar thread, non-reflective, plus a vented back and vented underarms.

Technical Specs

  • ItemWelding Jacket
  • Closure TypeSnap
  • Fabric Weight3 oz
  • Heat Protection TypeFlames, Metal Spatter, Sparks
  • Includes Soapstone PocketYes
  • MaterialCowhide
  • Number of Outside Pockets1
  • Total Number of Pockets2
  • Breathability FeaturesVented Back, Vented Underarms
  • ANSI Class Not Rated
  • Colour Brown
  • Gender Men's
  • High-Visibility No
  • Length 30 in
  • Number of Inside Pockets 1
  • Size L
  • Welding Jacket Style Leather
  • Garment Type Jacket

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list