MEN'S WELDING JACKET, INDURA WITH PIGSKIN SLEEVES 9 OZ, BLUE, SNAPS, L
MEN'S WELDING JACKET, INDURA WITH PIGSKIN SLEEVES 9 OZ, BLUE, SNAPS, L
MILLER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
100% INDURA(R) flame-resistant cotton, guaranteed flame-resistant for the life of the jacket. Easy-access slash-front pockets, "fold-in" sleeve snaps for better fit around the wrist and soapstone pockets on both sleeves. Comfortable fabric and fit for easy mobility. Nomex(R) flame-resistant thread.
Technical Specs
Item Welding Jacket
Closure Type Snap
Fabric Weight 9 oz
Heat Protection Type Flames
Includes Soapstone Pocket No
Material Indura with Pigskin Sleeves
Number of Outside Pockets 2
Total Number of Pockets 2
Garment Type Jacket
ANSI Class Not Rated
Colour Blue
Gender Men's
High-Visibility No
Length 30 in
Number of Inside Pockets 0
Size L
Welding Jacket Style Fabric
Country of Origin Pakistan
(subject to change)
Related Products
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.74
/ EACH