!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S WELDING JACKET, 9 OZ LEATHER, BLACK, BUTTON/VELCRO, 2 POCKETS, 3XL

MEN'S WELDING JACKET, 9 OZ LEATHER, BLACK, BUTTON/VELCRO, 2 POCKETS, 3XL

LINCOLN ELECTRIC

MEN'S WELDING JACKET, 9 OZ LEATHER, BLACK, BUTTON/VELCRO, 2 POCKETS, 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WELDING JACKET, 9 OZ LEATHER, BLACK, BUTTON/VELCRO, 2 POCKETS, 3XL

MEN'S WELDING JACKET, 9 OZ LEATHER, BLACK, BUTTON/VELCRO, 2 POCKETS, 3XL

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $332.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNEK2986XXXL
  • Mfr. Model # K2986-XXXL
  • UNSPSC # 11161704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Product Details

Lincoln Shadow(TM) split leather sleeved jacket. Durable split cowhide sleeves, combined with cool flame retardant material on the chest, offer extra protection for MIG or stick welding. A flip up collar is secured by hook and loop and a lined flap on the back snaps closed for extra protection.

Technical Specs

  • ItemWelding Jacket
  • Closure TypeButton, Hook-and-Loop
  • Fabric Weight9 oz
  • Heat Protection TypeFlames, Sparks, Spatter
  • Includes Soapstone PocketYes
  • MaterialLeather
  • Number of Outside Pockets2
  • StandardsASTM D6413
  • Welding Jacket StyleLeather
  • Garment TypeJacket
  • ANSI Class Not Rated
  • Colour Black
  • Gender Men's
  • High-Visibility No
  • Length 34 in
  • Number of Inside Pockets 0
  • Size 3XL
  • Total Number of Pockets 2
  • Breathability Features Breathable underarms and back

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list