!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING HELMET,SILVER,LITHIUM ION

WELDING HELMET,SILVER,LITHIUM ION

MILLER

WELDING HELMET,SILVER,LITHIUM ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING HELMET,SILVER,LITHIUM ION

WELDING HELMET,SILVER,LITHIUM ION

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,693.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW287768
  • Mfr. Model # 287768
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Product Details

This t94 silver welding helmet meets the standards for ANSI Z87.1+, CE, CSA. It includes two inside cover lenses, five outside cover lenses, helmet bag and features Clearlight 2.0 lens technology, four arc sensors and four modes, digital controls, memory function, infotrack 2.0, lightweight, well-balanced design, chiseled shell design, matte silver finish.

Technical Specs

  • ItemWelding Helmet
  • Battery ChemistryLithium Ion
  • Battery TypeCR2450
  • Compatible Suspension Brand NameMiller
  • Compatible Suspension Manufacturer Part Number260486
  • GraphicsNo Graphics
  • Head Diameter Minimum21 in
  • Helmet TypeAuto-Darkening
  • Includes(2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag
  • Lens ColourClear
  • Light State3
  • SeriesT94
  • Suspension Adjustment TypeRatchet
  • Welding Shade DesignationW3, W5 to W8, W8 to W14
  • ADF Controls Digital
  • Battery Life 2,000 hr.
  • Colour Silver
  • Compatible Suspension Grainger Part Number 453F34
  • EN379 Classification 1/1/1/2
  • Grind Mode Yes
  • Helmet Material Nylon
  • Helmet Width 9 1/2 in
  • Includes Batteries Yes
  • Lens Material Polycarbonate
  • Number of Arc Sensors 4
  • Standards ANSI Z87.1+, CE, CSA
  • Viewing Area 13 sq in
  • includes Electromagnetic Sensor Yes
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list