!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTO-DARKENING WELDING HELMET, 4 ARC SENSORS, GREY, W5-13, 3.74 X 3.34 IN, ANALOG

AUTO-DARKENING WELDING HELMET, 4 ARC SENSORS, GREY, W5-13, 3.74 X 3.34 IN, ANALOG

WESTWARD

AUTO-DARKENING WELDING HELMET, 4 ARC SENSORS, GREY, W5-13, 3.74 X 3.34 IN, ANALOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTO-DARKENING WELDING HELMET, 4 ARC SENSORS, GREY, W5-13, 3.74 X 3.34 IN, ANALOG

AUTO-DARKENING WELDING HELMET, 4 ARC SENSORS, GREY, W5-13, 3.74 X 3.34 IN, ANALOG

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $569.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW44R225
  • Mfr. Model # 44R225
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 1413
  • Shipping Weight 2.25 lbs

Product Details

This professional grey welding helmet meets the standards for ANSI Z87.1, CSA Z94.3. It includes extra front cover lens and features five-point adjustment headgear with removable sweatband, low battery alarm, test button allows test if the auto darkening lens is darkening properly.

Technical Specs

  • ItemWelding Helmet
  • Battery ChemistryLithium Ion
  • Battery TypeCR2450
  • Compatible Suspension Brand NameWestward
  • Grind ModeYes
  • Helmet TypeAuto-Darkening
  • IncludesExtra Front Cover Lens
  • Lens MaterialLCD
  • Number of Arc Sensors4
  • StandardsANSI Z87.1,CSA Z94.3
  • Viewing Area3.74 in x 3.34 in
  • includes Electromagnetic SensorNo
  • ADF Controls Analog
  • Battery Life 2,500 hr.
  • Colour Grey
  • EN379 Classification 1/1/1/2
  • Helmet Material Nylon
  • Helmet Width 26 cm
  • Includes Batteries Yes
  • Light State 3 1/2
  • Series Professional
  • Suspension Adjustment Type Ratchet
  • Welding Shade Designation W5-13
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories