AUTO-DARKENING WELDING HELMET, 4 ARC SENSORS, GRAPHICS, BL/WHT, W5-13, ANALOG, RATCHET
AUTO-DARKENING WELDING HELMET, 4 ARC SENSORS, GRAPHICS, BL/WHT, W5-13, ANALOG, RATCHET
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
360°
Product Details
This professional graphics welding helmet meets the standards for ANSI Z87.1, CSA Z94.3. It includes extra front cover lens and features five-point adjustment headgear with removable sweatband, low battery alarm, test button allows test if the auto darkening lens is darkening properly.
Technical Specs
Item Welding Helmet
Battery Chemistry Lithium Ion
Battery Type CR2450
Compatible Suspension Brand Name Westward
Graphics Blue/white
Helmet Material Nylon
Helmet Width 26 cm
Includes Batteries Yes
Light State 3 1/2
Series Professional
Suspension Adjustment Type Ratchet
Welding Shade Designation W5-13
ADF Controls Analog
Battery Life 2,500 hr.
Colour Blue, White
EN379 Classification 1/1/1/2
Grind Mode Yes
Helmet Type Auto-Darkening
Includes Extra Front Cover Lens
Lens Material LCD
Number of Arc Sensors 4
Standards ANSI Z87.1,CSA Z94.3
Viewing Area 3.74 in x 3.34 in
includes Electromagnetic Sensor No
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$490.77
/ EACH
Related Products
SELLSTROM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.99
/ EACH