!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTO-DARKENING WELDING HELMET, 4 ARC SENSORS, GRAPHICS, BLK/RED/WHITE, W5-13, DIGITAL

AUTO-DARKENING WELDING HELMET, 4 ARC SENSORS, GRAPHICS, BLK/RED/WHITE, W5-13, DIGITAL

WESTWARD

AUTO-DARKENING WELDING HELMET, 4 ARC SENSORS, GRAPHICS, BLK/RED/WHITE, W5-13, DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTO-DARKENING WELDING HELMET, 4 ARC SENSORS, GRAPHICS, BLK/RED/WHITE, W5-13, DIGITAL

AUTO-DARKENING WELDING HELMET, 4 ARC SENSORS, GRAPHICS, BLK/RED/WHITE, W5-13, DIGITAL

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $394.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW44R233
  • Mfr. Model # 44R233
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

This professional graphics welding helmet meets the standards for ANSI Z87.1, CSA Z94.3. It includes extra front cover lens and features five-point adjustment headgear with removable sweatband, digital control display, low battery alarm, test button if the auto darkening lens is darkening properly, and a variable shade.

Technical Specs

  • ItemWelding Helmet
  • Battery ChemistryLithium Ion
  • Battery TypeCR2450
  • Compatible Suspension Brand NameWestward
  • GraphicsBlack/Red/White
  • Helmet MaterialNylon
  • Helmet Width26 cm
  • Includes BatteriesYes
  • Light State3 1/2
  • SeriesProfessional
  • Suspension Adjustment TypeRatchet
  • Welding Shade DesignationW5-13
  • ADF Controls Digital
  • Battery Life 2,000 hr.
  • Colour Black, Red, White
  • EN379 Classification 1/1/1/2
  • Grind Mode Yes
  • Helmet Type Auto-Darkening
  • Includes Extra Front Cover Lens
  • Lens Material LCD
  • Number of Arc Sensors 4
  • Standards ANSI Z87.1,CSA Z94.3
  • Viewing Area 3.82 in x 2.44 in
  • includes Electromagnetic Sensor No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list