!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, GRAPHICS, BL/RED/WHITE, W9-13, ANALOG

AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, GRAPHICS, BL/RED/WHITE, W9-13, ANALOG

WESTWARD

AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, GRAPHICS, BL/RED/WHITE, W9-13, ANALOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, GRAPHICS, BL/RED/WHITE, W9-13, ANALOG

AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, GRAPHICS, BL/RED/WHITE, W9-13, ANALOG

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $303.00 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW22XX42
  • Mfr. Model # 22XX42
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 1414
  • Shipping Weight 2.0 lbs

Product Details

This solar graphics welding helmet meets the standards for ANSI Z87.1, CSA Z94.3. It includes extra front cover lens and features five-point adjustment headgear with removable sweatband for maximum comfort, additional grinding function, fast switching speed, low battery alarm, solar cell and two AAA alkaline batteries, test button.

Technical Specs

  • ItemWelding Helmet
  • Battery ChemistryAlkaline
  • Battery TypeAAA
  • Compatible Suspension Brand NameWestward
  • EN379 Classification1/1/1/2
  • Grind ModeYes
  • Helmet TypeAuto-Darkening
  • IncludesExtra Front Cover Lens
  • Lens MaterialLCD
  • Number of Arc Sensors2
  • StandardsANSI Z87.1,CSA Z94.3
  • Viewing Area3.82 in x 1.73 in
  • includes Electromagnetic SensorNo
  • ADF Controls Analog
  • Battery Life 3,000 hr.
  • Colour Blue, Red, White
  • Compatible Suspension Grainger Part Number 45M952
  • Graphics Blue/Red/White
  • Helmet Material Nylon
  • Helmet Width 23 cm
  • Includes Batteries Yes
  • Light State 4
  • Series Solar
  • Suspension Adjustment Type Ratchet
  • Welding Shade Designation W9-13
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list