!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING HELMET, PASSIVE, BLACK, W10, 4.33 X 3.54 IN, RATCHET, NYLON

WELDING HELMET, PASSIVE, BLACK, W10, 4.33 X 3.54 IN, RATCHET, NYLON

WESTWARD

WELDING HELMET, PASSIVE, BLACK, W10, 4.33 X 3.54 IN, RATCHET, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING HELMET, PASSIVE, BLACK, W10, 4.33 X 3.54 IN, RATCHET, NYLON

WELDING HELMET, PASSIVE, BLACK, W10, 4.33 X 3.54 IN, RATCHET, NYLON

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW44R224
  • Mfr. Model # 44R224
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 1413
  • Shipping Weight 1.8 lbs

Product Details

This black welding helmet meets the standards for ANSI Z87.1, CSA Z94.3. It includes extra front cover lens and features five-point adjustment headgear with removable sweatband. Welding helmets protect the face and neck from sparks, weld spatter, and radiation. Dark lenses filter ultraviolet and infrared light that can damage the cornea.

Technical Specs

  • ItemWelding Helmet
  • Compatible Suspension Brand NameWestward
  • Grind ModeNo
  • Helmet TypePassive
  • IncludesExtra Front Cover Lens
  • Lens ColourBlack
  • Light State3
  • StandardsANSI Z87.1,CSA Z94.3
  • Viewing Area4.33 in x 3.54 in
  • includes Electromagnetic SensorNo
  • Colour Black
  • Compatible Suspension Grainger Part Number 45L593
  • Helmet Material Nylon
  • Helmet Width 23 cm
  • Includes Batteries No
  • Lens Material Glass
  • Number of Arc Sensors 0
  • Suspension Adjustment Type Ratchet
  • Welding Shade Designation W10
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list