!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING HELMET,DIGITAL,NYLON,CLEAR LENS

WELDING HELMET,DIGITAL,NYLON,CLEAR LENS

MILLER

WELDING HELMET,DIGITAL,NYLON,CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
WELDING HELMET,DIGITAL,NYLON,CLEAR LENS

WELDING HELMET,DIGITAL,NYLON,CLEAR LENS

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $470.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW287820
  • Mfr. Model # 287820
  • UNSPSC # 46181704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • ItemWelding Helmet
  • Battery ChemistryLithium Ion
  • Battery TypeDisposable Cells
  • EN379 Classification1/1/1/3
  • Grind ModeYes
  • Helmet MaterialNylon
  • Helmet Width8 in
  • Includes BatteriesNo
  • Lens MaterialPolycarbonate
  • Number of Arc Sensors2
  • StandardsANSI Z87.1+, CSA
  • Viewing Area6 sq in
  • includes Electromagnetic SensorNo
  • ADF Controls Digital
  • Battery Life 2,000 hr
  • Colour Graphics
  • Graphics Liberty
  • Head Diameter Minimum 21 1/2 in
  • Helmet Type Auto-Darkening
  • Includes (2) Inside Cover Lenses, (5) Outside Cover Lenses
  • Lens Colour Clear
  • Light State 3
  • Series Classic
  • Suspension Adjustment Type Ratchet
  • Welding Shade Designation W8, W9, W10, W11, W12, W13
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories