!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
3M SPEEDGLAS WELDING HELMET, G5 SERIES, AUTO DARKENING FILTER, LENS SHADE 8 TO 13. INCLUDES PAPR.

3M SPEEDGLAS WELDING HELMET, G5 SERIES, AUTO DARKENING FILTER, LENS SHADE 8 TO 13. INCLUDES PAPR.

3M

3M SPEEDGLAS WELDING HELMET, G5 SERIES, AUTO DARKENING FILTER, LENS SHADE 8 TO 13. INCLUDES PAPR. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
3M SPEEDGLAS WELDING HELMET, G5 SERIES, AUTO DARKENING FILTER, LENS SHADE 8 TO 13. INCLUDES PAPR.

3M SPEEDGLAS WELDING HELMET, G5 SERIES, AUTO DARKENING FILTER, LENS SHADE 8 TO 13. INCLUDES PAPR.

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,221.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM46110130ICA
  • Mfr. Model # 46-1101-30I-CA
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 1416
  • Shipping Weight 10.862 lbs

Product Details

This 3m black welding helmet G5 series includes a High-Altitude PAPR Assembly and has an auto-darkening filter 8 to 13. It has a switching speed of 1/10,000 seconds and four sensor arcs. It includes a lithium-ion battery, a charger, a high-efficiency particulate filter, a pre-filter, a spark arrestor, a wide belt made of leather, and a self-adjusting breathing tube. Its viewing area measures 2.8 x 4.3 inches. It has a lens shade of 8 to 13.

Technical Specs

  • ItemHeavy Duty Welding Helmet
  • ColourBlack
  • IncludesComplete 3M(TM) Speedglas(TM) G5-01 Helmet Assembly, Lithium-Ion Battery, Charger, High-Efficiency Particulate Filter, Prefilter, Spark Arrestor, Wide Leather Belt and Self-Adjusting Breathing Tube
  • SeriesG5-01
  • Viewing Area2.8 in x 4.3 in
  • ADF Controls Auto-Darkening Filter
  • Grind Mode Yes
  • Number of Arc Sensors 4
  • Standards ANSI Z87.1-2015, CSA Z94.3, NIOSH
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list