!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
3M SPEEDGLAS HEAVY DUTY WELDING HELMET, G5 SERIES, WITH PAPR ASSEMBLY. CLEAR VISOR IS CURVED. NO ADF

3M SPEEDGLAS HEAVY DUTY WELDING HELMET, G5 SERIES, WITH PAPR ASSEMBLY. CLEAR VISOR IS CURVED. NO ADF

3M

3M SPEEDGLAS HEAVY DUTY WELDING HELMET, G5 SERIES, WITH PAPR ASSEMBLY. CLEAR VISOR IS CURVED. NO ADF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
3M SPEEDGLAS HEAVY DUTY WELDING HELMET, G5 SERIES, WITH PAPR ASSEMBLY. CLEAR VISOR IS CURVED. NO ADF

3M SPEEDGLAS HEAVY DUTY WELDING HELMET, G5 SERIES, WITH PAPR ASSEMBLY. CLEAR VISOR IS CURVED. NO ADF

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,536.97 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM46110100
  • Mfr. Model # 46-1101-00
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 1416
  • Shipping Weight 14.144 lbs

Product Details

This 3M black welding helmet includes a High-Altitude PAPR Assembly and no ADF. it is part of the G5 series and has a switching speed of 1/10,000 seconds. and a lithium-ion battery that has a battery life of 7-9 hours. It allows the direction of airflow to the face, visor, or somewhere in between. It includes a charger, a high-efficiency particulate filter, a pre-filter, a spark arrestor, a wide leather belt, and a self-adjusting breathing tube.

Technical Specs

  • ItemHeavy Duty Welding Helmet
  • Battery TypeLithium-Ion
  • Grind ModeYes
  • Number of Arc Sensors4
  • StandardsANSI Z87.1-2015, CSA Z94.3, NIOSH
  • Battery Life 9 hr.
  • Colour Black
  • Includes Complete 3M(TM) Speedglas(TM) G5-01 Helmet Assembly, Lithium-Ion Battery, Charger, High-Efficiency Particulate Filter, Prefilter, Spark Arrestor, Wide Leather Belt and Self-Adjusting Breathing Tube
  • Series G5
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list