!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, KEYSTONE THUMB, GAUNTLET CUFF, WHITE PIGSKIN MIG

WELDING GLOVES, KEYSTONE THUMB, GAUNTLET CUFF, WHITE PIGSKIN MIG

MILLER

WELDING GLOVES, KEYSTONE THUMB, GAUNTLET CUFF, WHITE PIGSKIN MIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, KEYSTONE THUMB, GAUNTLET CUFF, WHITE PIGSKIN MIG

WELDING GLOVES, KEYSTONE THUMB, GAUNTLET CUFF, WHITE PIGSKIN MIG

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.51 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW263-333
  • Mfr. Model # 263333
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Product Details

These blue/white Miller Performance welding gloves are made with cotton fleece and pigskin leather. In addition, they have Kevlar stitching, are flame-resistant, and have a keystone thumb style. They have a gauntlet cuff and feature double palms, are insulated, and have padded palms.

Technical Specs

  • ItemWelding Glove
  • ColourBlue, White
  • Cuff Length4 in
  • Cuff StyleGauntlet
  • Glove Back MaterialPigskin
  • Glove CutGunn
  • Glove Hand StyleLeft and Right
  • Glove Leather GradeA
  • Glove MaterialsPigskin Leather
  • Includes Double PalmYes
  • Includes ID PanelNo
  • Includes Pinch Point ProtectionNo
  • Includes Red PalmNo
  • Leather ColourWhite
  • Leather Palm ProcessSplit
  • Palm MaterialCowhide Leather
  • Reflective BackingNo
  • SeriesPerformance
  • Thumb StyleKeystone
  • Touchscreen CompatibleNo
  • WaterproofNo
  • ANSI/ISEA Abrasion Level Not Tested
  • Cuff Colour White
  • Cuff Material Cowhide Leather
  • Cut-Resistance Coverage Full
  • Glove Construction Cut and Sewn
  • Glove Features Double Palm, Insulated, Padded Palm
  • Glove Insulation Material Fleece
  • Glove Liner Material Cotton Fleece
  • High-Visibility No
  • Includes Glide Patch No
  • Includes Padded Palm Yes
  • Includes Pull Strap No
  • Insulated Yes
  • Leather Grade Premium
  • Oil Resistant No
  • Palm Style Padded
  • Rope Channel Reinforcement No
  • Stitching Material Kevlar(R)
  • Thumb Sweat Wipe No
  • Water Resistant No
  • Welding Glove Application MIG
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list