WELDING GLOVES, STRAIGHT THUMB, GAUNTLET CUFF, WHITE KIDSKIN, XL, TIG, 12 IN
WELDING GLOVES, STRAIGHT THUMB, GAUNTLET CUFF, WHITE KIDSKIN, XL, TIG, 12 IN
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These white Condor welding gloves are made with goatskin leather. In addition, they have Kevlar stitching, a straight thumb style, and a gauntlet cuff.
Technical Specs
Item Welding Glove
Colour White
Cuff Material Cowhide Leather
Glove Back Material Kidskin
Glove Cut Gunn
Glove Leather Grade A, B
Glove Materials Goatskin Leather
Includes Double Palm No
Includes ID Panel No
Includes Pinch Point Protection No
Includes Red Palm No
Leather Colour Brown, White
Leather Palm Process Grain
Palm Material Goatskin Leather
Rope Channel Reinforcement No
Stitching Material Kevlar(R)
Thumb Sweat Wipe No
Water Resistant No
Welding Glove Application TIG
ANSI/ISEA Abrasion Level Not Tested
Cuff Colour Brown
Cuff Style Gauntlet
Glove Construction Cut and Sewn
Glove Hand Style Left and Right
Glove Liner Material Unlined
High-Visibility No
Includes Glide Patch No
Includes Padded Palm No
Includes Pull Strap No
Insulated No
Leather Grade Premium
Oil Resistant No
Reflective Backing No
Series Condor
Thumb Style Straight
Touchscreen Compatible No
Waterproof No
Country of Origin India
(subject to change)
Alternate Products
IRONCAT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.00
/ PAIR