WELDING GLOVES, SIZE 12, WHITE, SHEEPSKIN/GOAT GRAIN, PAIR
WELDING GLOVES, SIZE 12, WHITE, SHEEPSKIN/GOAT GRAIN, PAIR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These size 12 sheepskin welding gloves are white in colour with a gauntlet cuff for extra heat protection. They have a comfortable goat grain and/or sheepskin palm.
Technical Specs
Item Welding Glove
Cuff Colour Grey
Cuff Material Cowhide Leather
Glove Back Material Goatskin Leather
Glove Cut Clute
Glove Leather Grade A
High-Visibility No
Includes Glide Patch No
Includes Padded Palm No
Includes Pull Strap No
Insulated No
Leather Grade Premium
Oil Resistant No
Palm Style Single Layer
Rope Channel Reinforcement No
Stitching Material Cotton/Polyester
Thumb Sweat Wipe No
Water Resistant No
Welding Glove Application TIG
Colour White
Cuff Length 4 1/2 in
Cuff Style Gauntlet
Glove Construction Cut and Sewn
Glove Hand Style Left and Right
Glove Materials Goatskin Leather
Includes Double Palm No
Includes ID Panel No
Includes Pinch Point Protection No
Includes Red Palm No
Leather Colour White
Leather Palm Process Grain
Palm Material Goatskin Leather
Reflective Backing No
Series Gander Brand
Thumb Style Straight
Touchscreen Compatible No
Waterproof No
Country of Origin Sri Lanka
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.84
/ PAIR