!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, KEYSTONE THUMB, GAUNTLET CUFF, WHITE GOATSKIN, TIG

WELDING GLOVES, KEYSTONE THUMB, GAUNTLET CUFF, WHITE GOATSKIN, TIG

MILLER

WELDING GLOVES, KEYSTONE THUMB, GAUNTLET CUFF, WHITE GOATSKIN, TIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, KEYSTONE THUMB, GAUNTLET CUFF, WHITE GOATSKIN, TIG

WELDING GLOVES, KEYSTONE THUMB, GAUNTLET CUFF, WHITE GOATSKIN, TIG

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.79 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW263-346
  • Mfr. Model # 263346
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

These blue/white Miller Performance welding gloves are made with cotton fleece and goatskin leather. In addition, they have Kevlar stitching, are flame-resistant, and have a keystone thumb style. They have a gauntlet cuff and feature padded palms.

Technical Specs

  • ItemWelding Glove
  • ColourBlue, White
  • Cuff Length4 in
  • Cuff StyleGauntlet
  • Glove Back MaterialGoatskin Leather
  • Glove CutGunn
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton Fleece
  • High-VisibilityNo
  • Includes Glide PatchNo
  • Includes Padded PalmYes
  • Includes Pull StrapNo
  • InsulatedNo
  • Leather GradePremium
  • Oil ResistantNo
  • Palm StylePadded
  • Rope Channel ReinforcementNo
  • Stitching MaterialKevlar(R)
  • Thumb Sweat WipeNo
  • Water ResistantNo
  • Welding Glove ApplicationTIG
  • ANSI/ISEA Abrasion Level Not Tested
  • Cuff Colour Blue
  • Cuff Material Goatskin Leather
  • Cut-Resistance Coverage Full
  • Glove Construction Cut and Sewn
  • Glove Features Padded Palm
  • Glove Leather Grade A
  • Glove Materials Goatskin Leather
  • Includes Double Palm No
  • Includes ID Panel No
  • Includes Pinch Point Protection No
  • Includes Red Palm No
  • Leather Colour White
  • Leather Palm Process Grain
  • Palm Material Goatskin Leather
  • Reflective Backing No
  • Series Performance
  • Thumb Style Keystone
  • Touchscreen Compatible No
  • Waterproof No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list