!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES W GAUNTLET CUFFS, MEDIUM/8, WHITE/BROWN, COWHIDE/KEVLAR, PAIR

WELDING GLOVES W GAUNTLET CUFFS, MEDIUM/8, WHITE/BROWN, COWHIDE/KEVLAR, PAIR

MCR SAFETY

WELDING GLOVES W GAUNTLET CUFFS, MEDIUM/8, WHITE/BROWN, COWHIDE/KEVLAR, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES W GAUNTLET CUFFS, MEDIUM/8, WHITE/BROWN, COWHIDE/KEVLAR, PAIR

WELDING GLOVES W GAUNTLET CUFFS, MEDIUM/8, WHITE/BROWN, COWHIDE/KEVLAR, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.76 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF4891M
  • Mfr. Model # 4891M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Product Details

These are medium, size eight, brown and white, gauntlet-style welding gloves. They are gunn-cut, with wing thumbs. They are made from cowhide leather, with Kevlar(R) stitching.

Technical Specs

  • ItemWelding Glove
  • Cuff ColourBrown
  • Cuff MaterialLeather
  • Glove Back MaterialGoatskin Leather
  • Glove CutGunn
  • Glove Liner MaterialUnlined
  • InsulatedNo
  • Leather GradePremium
  • Palm MaterialGoatskin Leather
  • Stitching MaterialKevlar(R)
  • Welding Glove ApplicationMIG, TIG
  • Colour Brown, White
  • Cuff Length 4 1/2 in
  • Cuff Style Gauntlet
  • Glove Construction Cut and Sewn
  • Glove Hand Style Left and Right
  • Glove Materials Goatskin Leather
  • Leather Colour Brown, White
  • Leather Palm Process Grain
  • Series 4891
  • Thumb Style Wing
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list