!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, STRAIGHT THUMB, GAUNTLET CUFF, WHITE KIDSKIN, L, TIG, 12 IN

WELDING GLOVES, STRAIGHT THUMB, GAUNTLET CUFF, WHITE KIDSKIN, L, TIG, 12 IN

CONDOR

WELDING GLOVES, STRAIGHT THUMB, GAUNTLET CUFF, WHITE KIDSKIN, L, TIG, 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, STRAIGHT THUMB, GAUNTLET CUFF, WHITE KIDSKIN, L, TIG, 12 IN

WELDING GLOVES, STRAIGHT THUMB, GAUNTLET CUFF, WHITE KIDSKIN, L, TIG, 12 IN

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.07 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP31KY87
  • Mfr. Model # 31KY87
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 929
  • Shipping Weight 0.33 lbs

Product Details

These white Condor welding gloves are made with goatskin leather. In addition, they have Kevlar stitching, a straight thumb style, and a gauntlet cuff.

Technical Specs

  • ItemWelding Glove
  • ColourWhite
  • Cuff MaterialCowhide Leather
  • Glove Back MaterialKidskin
  • Glove CutGunn
  • Glove Leather GradeA, B
  • Glove MaterialsGoatskin Leather
  • Includes Double PalmNo
  • Includes ID PanelNo
  • Includes Pinch Point ProtectionNo
  • Includes Red PalmNo
  • Leather ColourBrown, White
  • Leather Palm ProcessGrain
  • Palm MaterialGoatskin Leather
  • Rope Channel ReinforcementNo
  • Stitching MaterialKevlar(R)
  • Thumb Sweat WipeNo
  • Water ResistantNo
  • Welding Glove ApplicationTIG
  • ANSI/ISEA Abrasion Level Not Tested
  • Cuff Colour Brown
  • Cuff Style Gauntlet
  • Glove Construction Cut and Sewn
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • High-Visibility No
  • Includes Glide Patch No
  • Includes Padded Palm No
  • Includes Pull Strap No
  • Insulated No
  • Leather Grade Premium
  • Oil Resistant No
  • Reflective Backing No
  • Series Condor
  • Thumb Style Straight
  • Touchscreen Compatible No
  • Waterproof No
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list