!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, STRAIGHT THUMB, STRAIGHT CUFF PREMIUM, YLW COWHIDE, 850, STICK, A

WELDING GLOVES, STRAIGHT THUMB, STRAIGHT CUFF PREMIUM, YLW COWHIDE, 850, STICK, A

TILLMAN

WELDING GLOVES, STRAIGHT THUMB, STRAIGHT CUFF PREMIUM, YLW COWHIDE, 850, STICK, A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, STRAIGHT THUMB, STRAIGHT CUFF PREMIUM, YLW COWHIDE, 850, STICK, A

WELDING GLOVES, STRAIGHT THUMB, STRAIGHT CUFF PREMIUM, YLW COWHIDE, 850, STICK, A

TILLMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.22 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5UPC0
  • Mfr. Model # 850M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 929
  • Shipping Weight 0.85 lbs

Product Details

These tan Tillman 850 welding gloves are made with top grain elkskin leather, cotton, and foam. In addition, they have Kevlar stitching, are heat-resistant, and straight thumb style. They have a straight cuff. They feature insulated, pinch point protection.

Technical Specs

  • ItemWelding Glove
  • ColourTan
  • Cuff Length6 in
  • Cuff StyleStraight
  • Glove ConstructionCut and Sewn
  • Glove FeaturesInsulated, Pinch Point Protection
  • Glove Insulation MaterialCotton
  • Glove Liner MaterialCotton, Foam
  • High-VisibilityNo
  • Includes Glide PatchNo
  • Includes Padded PalmNo
  • Includes Pull StrapNo
  • InsulatedYes
  • Leather GradePremium
  • Max. Temp.400 Degrees F
  • Palm MaterialElkskin Leather
  • Reinforcement CoverageReinforced Thumb
  • Series850
  • Thumb StyleStraight
  • Touchscreen CompatibleNo
  • WaterproofNo
  • ANSI/ISEA Abrasion Level Not Tested
  • Cuff Colour White
  • Cuff Material Cowhide Leather
  • Glove Back Material Cowhide Leather
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Leather Grade A
  • Glove Materials Elkskin Leather
  • Includes Double Palm No
  • Includes ID Panel No
  • Includes Pinch Point Protection Yes
  • Includes Red Palm No
  • Leather Colour Tan
  • Leather Palm Process Grain
  • Oil Resistant No
  • Reflective Backing No
  • Rope Channel Reinforcement No
  • Stitching Material Kevlar(R)
  • Thumb Sweat Wipe No
  • Water Resistant No
  • Welding Glove Application Stick
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list