!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES W GAUNTLET CUFFS, MEDIUM/8, WHITE, COWHIDE/KEVLAR, PK 12

WELDING GLOVES W GAUNTLET CUFFS, MEDIUM/8, WHITE, COWHIDE/KEVLAR, PK 12

MCR SAFETY

WELDING GLOVES W GAUNTLET CUFFS, MEDIUM/8, WHITE, COWHIDE/KEVLAR, PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES W GAUNTLET CUFFS, MEDIUM/8, WHITE, COWHIDE/KEVLAR, PK 12

WELDING GLOVES W GAUNTLET CUFFS, MEDIUM/8, WHITE, COWHIDE/KEVLAR, PK 12

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $488.65 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF49750M
  • Mfr. Model # 49750M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.38 lbs

Product Details

These white, cowhide leather welding gloves come in a package of twelve. They are gunn-cut, with straight thumbs, and Kevlar(R) stitching. They are size eight, medium.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Puncture Level5
  • Cuff ColourGrey
  • Cuff MaterialElk Hide Leather
  • Glove Back MaterialCotton, Foam
  • Glove CutGunn
  • Glove Liner MaterialUnlined
  • InsulatedNo
  • Leather GradePremium
  • Max. Temp.608 Degrees F
  • Reinforcement CoverageReinforced Thumb
  • StandardsANSI/ISEA 105:2016, ASTM F1060-18
  • Thumb StyleStraight
  • ANSI/ISEA Puncture Force 150 N
  • Colour Grey
  • Cuff Length 5 in
  • Cuff Style Gauntlet
  • Glove Construction Cut and Sewn
  • Glove Hand Style Left and Right
  • Glove Materials Elkskin Leather
  • Leather Colour Grey
  • Leather Palm Process Grain
  • Palm Material Elkskin Leather
  • Series 49750
  • Stitching Material Kevlar(R)
  • Welding Glove Application MIG, TIG
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories