WELDING GLOVES, STRAIGHT THUMB, STRAIGHT CUFF PREMIUM, WHT ELKSKIN, 750, STICK, A
WELDING GLOVES, STRAIGHT THUMB, STRAIGHT CUFF PREMIUM, WHT ELKSKIN, 750, STICK, A
TILLMAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These white Tillman 750 welding gloves are made with cotton, foam Elkskin leather. In addition, they have Kevlar stitching, are flame-resistant, heat-resistant, and straight thumb style. They have a straight cuff. They feature insulated, pinch point protection.
Technical Specs
Item Welding Glove
Colour White
Cuff Length 6 in
Cuff Style Straight
Glove Construction Cut and Sewn
Glove Features Insulated, Pinch Point Protection
Glove Insulation Material Cotton
Glove Liner Material Cotton, Foam
High-Visibility No
Includes Glide Patch No
Includes Padded Palm No
Includes Pull Strap No
Insulated Yes
Leather Grade Premium
Max. Temp. 400 Degrees F
Palm Material Elkskin Leather
Reinforcement Coverage Reinforced Thumb
Series 750
Thumb Style Straight
Touchscreen Compatible No
Waterproof No
ANSI/ISEA Abrasion Level Not Tested
Cuff Colour White
Cuff Material Cowhide Leather
Glove Back Material Elk Hide Leather
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Leather Grade A
Glove Materials Elkskin Leather
Includes Double Palm No
Includes ID Panel No
Includes Pinch Point Protection Yes
Includes Red Palm No
Leather Colour White
Leather Palm Process Grain
Oil Resistant No
Reflective Backing No
Rope Channel Reinforcement No
Stitching Material Kevlar(R)
Thumb Sweat Wipe No
Water Resistant No
Welding Glove Application Stick
Country of Origin China
(subject to change)