WELDING GLOVES, MIG/TIG, XL/10, YELLOW, GRAIN/SPLIT COWHIDE/KEVLAR, PAIR
WELDING GLOVES, MIG/TIG, XL/10, YELLOW, GRAIN/SPLIT COWHIDE/KEVLAR, PAIR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These yellow, grain cowhide welding gloves are size ten, extra-large. They have split cowhide cuffs and Kevlar(R) stitching. The glove cut is gunn-style, for comfort, and the thumbs are wing-style. They are for both MIG and TIG welding applications.
Technical Specs
Item Welding Glove
Colour Yellow
Cuff Length 5 in
Cuff Style Gauntlet
Glove Construction Cut and Sewn
Glove Features Reinforced Thumb Crotch
Glove Leather Grade A
Glove Materials Cowhide Leather
Includes Double Palm No
Includes ID Panel No
Includes Pinch Point Protection No
Includes Red Palm No
Leather Colour Yellow
Leather Palm Process Grain
Palm Material Cowhide Leather
Reflective Backing No
Rope Channel Reinforcement No
Stitching Material Kevlar(R)
Thumb Sweat Wipe No
Water Resistant No
Welding Glove Application MIG, TIG
ANSI/ISEA Abrasion Level Not Tested
Cuff Colour Brown
Cuff Material Cowhide Leather
Glove Back Material Cowhide Leather
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Liner Material Cotton, Foam
High-Visibility No
Includes Glide Patch No
Includes Padded Palm No
Includes Pull Strap No
Insulated No
Leather Grade Premium
Oil Resistant No
Palm Style Single Layer
Reinforcement Coverage Reinforced Thumb Crotch
Series 60-1-1810
Thumb Style Straight
Touchscreen Compatible No
Waterproof No
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.05
/ pair