WELDING GLOVES, WING THUMB, GAUNTLET CUFF, BLUE COWHIDE, XL
WELDING GLOVES, WING THUMB, GAUNTLET CUFF, BLUE COWHIDE, XL
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These blue Condor welding gloves are made with cotton, polyester, and cowhide leather. In addition, they have Kevlar stitching, are heat-resistant, and a wing thumb style. They have a gauntlet cuff.
Technical Specs
Item Welding Glove
Colour Blue
Cuff Length 5 in
Cuff Style Gauntlet
Glove Construction Cut and Sewn
Glove Hand Style Left and Right
Glove Leather Grade A
Glove Materials Cowhide Leather
Includes Double Palm No
Includes ID Panel No
Includes Pinch Point Protection No
Includes Red Palm No
Leather Colour Blue
Leather Palm Process Split
Palm Material Cowhide Leather
Rope Channel Reinforcement No
Stitching Material Kevlar(R)
Thumb Sweat Wipe No
Water Resistant No
Welding Glove Application Stick
ANSI/ISEA Abrasion Level Not Tested
Cuff Colour Blue, Grey
Cuff Material Cowhide Leather
Glove Back Material Cowhide Leather
Glove Cut Gunn
Glove Insulation Material Fleece
Glove Liner Material Cotton/Polyester
High-Visibility No
Includes Glide Patch No
Includes Padded Palm No
Includes Pull Strap No
Insulated No
Leather Grade Standard
Oil Resistant No
Reflective Backing No
Series Condor
Thumb Style Wing
Touchscreen Compatible No
Waterproof No
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.13
/ PAIR