ECONOMY/GENERAL PURPOSE WELDING GLOVES, FULLY LINED, BLUE, SPLIT COWHIDE, PAIR
ECONOMY/GENERAL PURPOSE WELDING GLOVES, FULLY LINED, BLUE, SPLIT COWHIDE, PAIR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These are general-purpose economy welding gloves. They have a full-hand lining for comfort and heat protection and are made from split cowhide. These gloves are blue in colour.
Technical Specs
Item Welding Glove
Cuff Colour Blue
Cuff Style Gauntlet
Glove Construction Cut and Sewn
Glove Hand Style Left and Right
Glove Liner Material Fleece
High-Visibility No
Includes Glide Patch No
Includes Padded Palm No
Includes Pull Strap No
Insulated No
Leather Grade Premium
Max. Temp. 284 Degrees F
Palm Material Cowhide Leather
Reflective Backing No
Series Gander Brand
Stitching Material Kevlar(R)
Thumb Sweat Wipe No
Water Resistant No
Welding Glove Application Stick
Colour Blue
Cuff Material Cowhide Leather
Glove Back Material Cowhide Leather
Glove Cut Gunn
Glove Leather Grade A
Glove Materials Cowhide Leather
Includes Double Palm No
Includes ID Panel No
Includes Pinch Point Protection No
Includes Red Palm No
Leather Colour Blue
Leather Palm Process Split
Oil Resistant No
Palm Style Single Layer
Rope Channel Reinforcement No
Standards ANSI/ISEA 105
Thumb Style Wing
Touchscreen Compatible No
Waterproof No
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.98
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.32
/ pair