WELDING GLOVES W BACK LINING/THUMB STRAP, LG, BLUE, SPLIT COWHIDE/KEVLAR, PAIR
WELDING GLOVES W BACK LINING/THUMB STRAP, LG, BLUE, SPLIT COWHIDE/KEVLAR, PAIR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These blue-coloured welding gloves are made from split cowhide leather, with a lined, one-piece back. They have thumb straps for added wear-resistance. These gloves are size large and have Kevlar(R) stitching.
Technical Specs
Item Welding Glove
Colour Blue, Grey
Cuff Material Cowhide Leather
Glove Back Material Cowhide Leather
Glove Cut Gunn
Glove Insulation Material Fleece
Glove Liner Material Fleece
High-Visibility No
Includes Glide Patch No
Includes Padded Palm No
Includes Pull Strap No
Insulated Yes
Leather Grade Premium
Oil Resistant No
Palm Style Single Layer
Rope Channel Reinforcement No
Stitching Material Kevlar(R)
Thumb Sweat Wipe No
Water Resistant No
Welding Glove Application Stick
ANSI/ISEA Abrasion Level Not Tested
Cuff Colour Grey
Cuff Style Gauntlet
Glove Construction Cut and Sewn
Glove Hand Style Left and Right
Glove Leather Grade A
Glove Materials Cowhide Leather
Includes Double Palm No
Includes ID Panel No
Includes Pinch Point Protection No
Includes Red Palm No
Leather Colour Blue, Grey
Leather Palm Process Split
Palm Material Cowhide Leather
Reflective Backing No
Series 60-1-4020
Thumb Style Straight
Touchscreen Compatible No
Waterproof No
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.64
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.98
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.20
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.13
/ PAIR