!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, STRAIGHT THUMB, STRAIGHT CUFF PREMIUM, WHT COWHIDE, 1350, MIG, TAN

WELDING GLOVES, STRAIGHT THUMB, STRAIGHT CUFF PREMIUM, WHT COWHIDE, 1350, MIG, TAN

TILLMAN

WELDING GLOVES, STRAIGHT THUMB, STRAIGHT CUFF PREMIUM, WHT COWHIDE, 1350, MIG, TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, STRAIGHT THUMB, STRAIGHT CUFF PREMIUM, WHT COWHIDE, 1350, MIG, TAN

WELDING GLOVES, STRAIGHT THUMB, STRAIGHT CUFF PREMIUM, WHT COWHIDE, 1350, MIG, TAN

TILLMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.90 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5UPA5
  • Mfr. Model # 1350S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 930
  • Shipping Weight 0.38 lbs

Product Details

These white Tillman 1350 welding gloves are made with top grain cowhide leather. In addition, they have Kevlar stitching, are heat-resistant, and straight thumb style. They have a straight cuff. They feature high-visibility, water-resistant, waterproof.

Technical Specs

  • ItemWelding Glove
  • ColourWhite
  • Cuff Length4 in
  • Cuff StyleStraight
  • Glove ConstructionCut and Sewn
  • Glove FeaturesHigh-Visibility, Water Resistant, Waterproof
  • Glove Leather GradeA
  • Glove MaterialsCowhide Leather
  • Includes Double PalmNo
  • Includes ID PanelNo
  • Includes Pinch Point ProtectionNo
  • Includes Red PalmNo
  • Leather ColourWhite
  • Leather Palm ProcessGrain
  • Oil ResistantNo
  • Reflective BackingNo
  • Series1350
  • Thumb StyleStraight
  • Touchscreen CompatibleNo
  • WaterproofYes
  • ANSI/ISEA Abrasion Level Not Tested
  • Cuff Colour Tan
  • Cuff Material Cowhide Leather
  • Glove Back Material Cowhide Leather
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • High-Visibility Yes
  • Includes Glide Patch No
  • Includes Padded Palm No
  • Includes Pull Strap No
  • Insulated No
  • Leather Grade Premium
  • Max. Temp. 200 Degrees F
  • Palm Material Cowhide Leather
  • Rope Channel Reinforcement No
  • Stitching Material Kevlar(R)
  • Thumb Sweat Wipe No
  • Water Resistant Yes
  • Welding Glove Application MIG
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list