!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, KEYSTONE THUMB, GAUNTLET CUFF, BEIGE PIGSKIN, L

WELDING GLOVES, KEYSTONE THUMB, GAUNTLET CUFF, BEIGE PIGSKIN, L

CAIMAN

WELDING GLOVES, KEYSTONE THUMB, GAUNTLET CUFF, BEIGE PIGSKIN, L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, KEYSTONE THUMB, GAUNTLET CUFF, BEIGE PIGSKIN, L

WELDING GLOVES, KEYSTONE THUMB, GAUNTLET CUFF, BEIGE PIGSKIN, L

CAIMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.43 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG23J984
  • Mfr. Model # 1810-5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 930
  • Shipping Weight 0.55 lbs

Product Details

These tan Caiman 1810 welding gloves are made with fleece, foam cowhide leather. In addition, they have Kevlar stitching, are flame-resistant, heat-resistant, and have a keystone thumb style. They have a gauntlet cuff and feature double palms, are insulated, and have padded palms.

Technical Specs

  • ItemWelding Glove
  • ColourTan
  • Cuff Length4 in
  • Cuff StyleGauntlet
  • Glove ConstructionKontour(TM)
  • Glove FeaturesDouble Palm, Insulated, Padded Palm
  • Glove Insulation MaterialFleece, Foam
  • Glove Liner MaterialFleece, Foam
  • High-VisibilityNo
  • Includes Glide PatchNo
  • Includes Padded PalmYes
  • Includes Pull StrapYes
  • InsulatedYes
  • Leather GradePremium
  • Oil ResistantNo
  • Palm StylePadded, Reinforced
  • Reinforcement CoverageReinforced Palm
  • Series1810
  • Thumb StyleKeystone
  • Touchscreen CompatibleNo
  • WaterproofNo
  • ANSI/ISEA Abrasion Level Not Tested
  • Cuff Colour Tan
  • Cuff Material Cowhide Leather
  • Glove Back Material Cowhide Leather
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Leather Grade A
  • Glove Materials Cowhide Leather
  • Includes Double Palm Yes
  • Includes ID Panel No
  • Includes Pinch Point Protection No
  • Includes Red Palm No
  • Leather Colour Tan
  • Leather Palm Process Grain
  • Palm Material Cowhide Leather
  • Reflective Backing No
  • Rope Channel Reinforcement Yes
  • Stitching Material Kevlar(R)
  • Thumb Sweat Wipe No
  • Water Resistant No
  • Welding Glove Application MIG, Stick
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list