WELDING GLOVES, STRAIGHT THUMB, GAUNTLET CUFF, BROWN COWHIDE, 48, MIG, TIG
WELDING GLOVES, STRAIGHT THUMB, GAUNTLET CUFF, BROWN COWHIDE, 48, MIG, TIG
TILLMAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These brown/white Tillman 48 welding gloves are made with top grain goatskin leather palm, cowhide leather split back, and cotton fleece. In addition, they have Kevlar stitching, are heat-resistant, and straight thumb style. They have a gauntlet cuff and feature insulated.
Technical Specs
Item Welding Glove
Colour Brown, White
Cuff Length 3 1/2 in
Cuff Style Gauntlet
Glove Construction Cut and Sewn
Glove Features Insulated
Glove Insulation Material Fleece
Glove Liner Material Cotton Fleece
High-Visibility No
Includes Glide Patch No
Includes Padded Palm No
Includes Pull Strap No
Insulated Yes
Leather Grade Premium
Max. Temp. 200 Degrees F
Palm Material Goatskin Leather
Reflective Backing No
Rope Channel Reinforcement No
Stitching Material Kevlar(R)
Thumb Sweat Wipe No
Water Resistant No
Welding Glove Application MIG, TIG
ANSI/ISEA Abrasion Level Not Tested
Cuff Colour Brown
Cuff Material Cowhide Leather
Glove Back Material Cowhide Leather
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Leather Grade A
Glove Materials Cowhide Leather
Includes Double Palm No
Includes ID Panel No
Includes Pinch Point Protection No
Includes Red Palm No
Leather Colour Brown, White
Leather Palm Process Grain
Oil Resistant No
Palm Style Fleece Lined
Reinforcement Coverage Reinforced Thumb
Series 48
Thumb Style Straight
Touchscreen Compatible No
Waterproof No
Related Products
TILLMAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.65
/ PAIR
ERGODYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.74
/ EACH