!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING LEATHER GLOVE, WING THUMB, GAUNTLET CUFF, BEIGE COWHIDE, 4955, 12 PK

WELDING LEATHER GLOVE, WING THUMB, GAUNTLET CUFF, BEIGE COWHIDE, 4955, 12 PK

MCR SAFETY

WELDING LEATHER GLOVE, WING THUMB, GAUNTLET CUFF, BEIGE COWHIDE, 4955, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING LEATHER GLOVE, WING THUMB, GAUNTLET CUFF, BEIGE COWHIDE, 4955, 12 PK

WELDING LEATHER GLOVE, WING THUMB, GAUNTLET CUFF, BEIGE COWHIDE, 4955, 12 PK

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.78 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF4955XL
  • Mfr. Model # 4955XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These beige/brown MCR Safety 4955 welding gloves are made with cowhide leather. In addition, they have Kevlar stitching, are cut-resistant, and a wing thumb style. They have a gauntlet cuff.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Cut LevelNot Tested
  • ColourBeige, Brown
  • Cuff Length4 in
  • Cuff StyleGauntlet
  • Glove ConstructionCut and Sewn
  • Glove Hand StyleLeft and Right
  • Glove MaterialsCowhide Leather
  • Leather ColourBeige, Red
  • Leather Palm ProcessGrain
  • Series4955
  • Thumb StyleWing
  • Welding Glove ApplicationMIG, TIG
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level Not Rated
  • Cuff Colour Red
  • Cuff Material Leather
  • Glove Back Material Cowhide Leather
  • Glove Cut Gunn
  • Glove Liner Material Unlined
  • Insulated No
  • Leather Grade Premium
  • Palm Material Cowhide Leather
  • Stitching Material Kevlar(R)
  • Touchscreen Compatible No
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list