!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, WING THUMB, EXTENDED GAUNTLET CUFF, BLACK/TAN DEERSKIN

WELDING GLOVES, WING THUMB, EXTENDED GAUNTLET CUFF, BLACK/TAN DEERSKIN

CAIMAN

WELDING GLOVES, WING THUMB, EXTENDED GAUNTLET CUFF, BLACK/TAN DEERSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, WING THUMB, EXTENDED GAUNTLET CUFF, BLACK/TAN DEERSKIN

WELDING GLOVES, WING THUMB, EXTENDED GAUNTLET CUFF, BLACK/TAN DEERSKIN

CAIMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.15 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG23J996
  • Mfr. Model # 1878-5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These black Caiman 1878 welding gloves are made with deerskin fleece and cowhide leather and deerskin leather. In addition, they have Kevlar stitching, are flame-resistant, heat-resistant, and a wing thumb style. They have an extended gauntlet cuff. They feature double palms and have an insulated, flame-resistant lining.

Technical Specs

  • ItemWelding Glove
  • ColourBlack
  • Cuff Length14 in
  • Cuff StyleExtended Gauntlet
  • Glove ConstructionKontour(TM)
  • Glove FeaturesDouble Palm, Insulated
  • Glove Insulation MaterialFleece, Foam
  • Glove Liner MaterialFleece
  • Glove Safety FeaturesFlame Resistant Lining
  • Includes Double PalmYes
  • Includes ID PanelNo
  • Includes Pinch Point ProtectionNo
  • Includes Red PalmNo
  • Leather ColourBlack, Yellow
  • Leather Palm ProcessSplit
  • Palm MaterialDeerskin Leather
  • Reflective BackingNo
  • Rope Channel ReinforcementYes
  • Stitching MaterialKevlar(R)
  • Thumb Sweat WipeNo
  • Water ResistantNo
  • Welding Glove ApplicationMIG, Stick
  • ANSI/ISEA Abrasion Level Not Tested
  • Cuff Colour Tan
  • Cuff Material Cowhide Leather
  • Glove Back Material Deerskin Leather
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Leather Grade A
  • Glove Materials Cowhide Leather, Deerskin Leather
  • High-Visibility No
  • Includes Glide Patch No
  • Includes Padded Palm No
  • Includes Pull Strap No
  • Insulated Yes
  • Leather Grade Premium
  • Oil Resistant No
  • Palm Style Reinforced
  • Reinforcement Coverage Reinforced Palm
  • Series 1878
  • Thumb Style Wing
  • Touchscreen Compatible No
  • Waterproof No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories