!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING GLOVES W RIGHT-HAND PATCH, SMALL, COWHIDE/REVERSE GRAIN DEERSKIN, PAIR

WELDING GLOVES W RIGHT-HAND PATCH, SMALL, COWHIDE/REVERSE GRAIN DEERSKIN, PAIR

BOB DALE

WELDING GLOVES W RIGHT-HAND PATCH, SMALL, COWHIDE/REVERSE GRAIN DEERSKIN, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES W RIGHT-HAND PATCH, SMALL, COWHIDE/REVERSE GRAIN DEERSKIN, PAIR

WELDING GLOVES W RIGHT-HAND PATCH, SMALL, COWHIDE/REVERSE GRAIN DEERSKIN, PAIR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.17 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG64-1-1526S
  • Mfr. Model # 64-1-1526-S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

These small welding gloves are made from reverse-grain deerskin. They have a right-hand patch for added protection, and the cuffs are made from cowhide. These gloves are designed for a closer fit and feel for maximum comfort.

Technical Specs

  • ItemWelding Glove
  • Cuff Length5 1/2 in
  • Cuff StyleGauntlet
  • Glove Back MaterialDeerskin Leather
  • Glove FeaturesDurability, Premium Deerskin
  • Glove MaterialsCowhide Leather, Deerskin Leather
  • Leather Palm ProcessGrain
  • Palm MaterialCowhide Leather
  • Thumb StyleStraight
  • Colour Grey, Yellow
  • Cuff Material Cowhide Leather
  • Cut-Resistance Coverage Full
  • Glove Cut Clute
  • Glove Hand Style Right
  • Leather Grade Premium
  • Max. Temp. 284 Degrees F
  • Standards ANSI/ISEA 105
  • Welding Glove Application TIG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list