!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENDURA 505KGWS WELDING GLOVES, GOLD, XL, LEATHER, COWHIDE, KEVLAR, GAUNTLET CUFF

ENDURA 505KGWS WELDING GLOVES, GOLD, XL, LEATHER, COWHIDE, KEVLAR, GAUNTLET CUFF

SUPERIOR GLOVE

ENDURA 505KGWS WELDING GLOVES, GOLD, XL, LEATHER, COWHIDE, KEVLAR, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 505KGWS WELDING GLOVES, GOLD, XL, LEATHER, COWHIDE, KEVLAR, GAUNTLET CUFF

ENDURA 505KGWS WELDING GLOVES, GOLD, XL, LEATHER, COWHIDE, KEVLAR, GAUNTLET CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.49 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG505KGWSXL
  • Mfr. Model # 505KGWSXL
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.925 lbs

Product Details

These gold Endura 505KGwS welding gloves are size X-large and are made of leather/cowhide, Kevlar. They are fully duPont Kevlar lined for 360 Degrees ANSI Level A5. Welding gloves are made of leather and other materials to protect against flames, heat, and sparks when welding. MIG, TIG, and stick welding gloves have different features to accommodate different hazards for each type of welding.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Puncture Level5
  • Cuff Length6 in
  • Cuff StyleGauntlet
  • Glove Back MaterialLeather, Cowhide
  • Glove MaterialsCowhide, Leather, Kevlar(R)
  • Includes Double PalmNo
  • Max. Temp.140 Degrees C
  • Palm MaterialCowhide Leather, Leather
  • Stitching MaterialKevlar(R)
  • Touchscreen CompatibleNo
  • WaterproofNo
  • ANSI/ISEA Cut Level A5
  • Colour Yellow
  • Cuff Material Cowhide Leather
  • Cut-Resistance Coverage Full
  • Glove Features Fully DuPont Kevlar lined for 360 Degrees ANSI Level A5 cut protection, ANSI Level 5 puncture protection and ANSI Level 2 heat protection, Sewing thread is made with Kevlar fiber for added seam integrity, Rugged gauntlet cuffs for full forearm protection against sparks, heat and abrasion, Top-quality cowhide specially selected for its durability, Continuous one-piece backs with leather welting to reinforce vulnerable seams, Wide thumb strap and split patch on palm adds resilience
  • High-Visibility No
  • Leather Palm Process Split
  • Oil Resistant No
  • Series Endura 505KGWS
  • Thumb Style Wing
  • Water Resistant No
  • Size- Alpha XL
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list