!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, S, 4¼ IN, BLACK/WHITE, GAUNTLET CUFF, GOATSKIN

WELDING GLOVES, S, 4¼ IN, BLACK/WHITE, GAUNTLET CUFF, GOATSKIN

SUPERIOR GLOVE

WELDING GLOVES, S, 4¼ IN, BLACK/WHITE, GAUNTLET CUFF, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, S, 4¼ IN, BLACK/WHITE, GAUNTLET CUFF, GOATSKIN

WELDING GLOVES, S, 4¼ IN, BLACK/WHITE, GAUNTLET CUFF, GOATSKIN

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $164.70 / PKG of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG370CTIG-SMPK
  • Mfr. Model # 370CTIGS
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

These ANSI-certified, black/white, small, welding gloves have a 4¼-inch gauntlet goatskin cuff. They are made of goatskin and have a durable and tough design, the highest tensile strength, maximum flexibility, and wrist mobility features. These cut-and-sewn gloves are heat-resistant and have a keystone thumb style.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Puncture Level3
  • Cuff ColourBlack
  • Cuff MaterialCowhide Leather
  • Glove ConstructionCut and Sewn
  • Glove FeaturesTIG welding gloves that protect against sparks and heat and balances durability with hand motion, Provides ANSI 2 heat-Resistance, Sewn with ParaActiv thread for added seam integrity, Gauntlet cuffs for increased wrist safety, Cleaning instructions: dry clean
  • Glove MaterialsLeather, Goatskin Leather
  • Includes Double PalmNo
  • Includes ID PanelNo
  • Includes Pinch Point ProtectionNo
  • Includes Red PalmNo
  • Internal Reinforcement MaterialGoatskin Leather, Leather
  • Max. Temp.284 Degrees F
  • Palm MaterialGoatskin Leather, Leather
  • SeriesEndura 370CTIG
  • Thumb Sweat WipeNo
  • Water ResistantNo
  • Welding Glove ApplicationTIG
  • ANSI/ISEA Abrasion Level 4
  • Colour Black, White
  • Cuff Length 4 1/4 in
  • Cuff Style Gauntlet
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • High-Visibility No
  • Includes Glide Patch No
  • Includes Padded Palm No
  • Includes Pull Strap No
  • Insulated No
  • Leather Colour White
  • Oil Resistant No
  • Reflective Backing No
  • Stitching Material Kevlar(R)
  • Touchscreen Compatible No
  • Waterproof No
  • Size- Alpha S
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list