!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOMANS FIRED UP GLOVES, M, 4 IN, GAUNTLET CUFF, TAN

WOMANS FIRED UP GLOVES, M, 4 IN, GAUNTLET CUFF, TAN

WATSON GLOVES

WOMANS FIRED UP GLOVES, M, 4 IN, GAUNTLET CUFF, TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOMANS FIRED UP GLOVES, M, 4 IN, GAUNTLET CUFF, TAN

WOMANS FIRED UP GLOVES, M, 4 IN, GAUNTLET CUFF, TAN

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.33 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT2782M
  • Mfr. Model # 2782-M
  • UNSPSC # 42032918
  • CATALOGUE PAGE # 930
  • Shipping Weight 0.3 lbs

Product Details

These ANSI/ISEA-certified, medium, woman's fired up gloves have a four-inch gauntlet cuff of split leather. They have a tan grain cowhide with a para aramid, polyester, and steel lining. They are flame resistant and have a wing thumb style, which makes them ideal for applications such as welding and utility work.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Puncture Level3
  • Cuff Length4 in
  • Cuff StyleGauntlet
  • EN 388 Rating2X32E
  • Glove FeaturesFor Women
  • Glove Liner MaterialPara-Aramid, Polyester, Steel
  • High-VisibilityNo
  • Includes ID PanelNo
  • Includes Pinch Point ProtectionNo
  • Includes Red PalmNo
  • Oil ResistantNo
  • Reflective BackingNo
  • Series2782 Woman's Fired up
  • Stitching MaterialKevlar(R)
  • Thumb Sweat WipeNo
  • Water ResistantNo
  • Size- AlphaM
  • ANSI/ISEA Cut Level A5
  • Cuff Colour Black
  • Cuff Material Cowhide
  • Cut-Resistance Coverage Full
  • Glove Back Material Cowhide
  • Glove Hand Style Left and Right
  • Glove Materials Leather
  • Includes Double Palm No
  • Includes Padded Palm No
  • Includes Pull Strap No
  • Leather Palm Process Grain
  • Palm Material Cowhide
  • Rope Channel Reinforcement No
  • Standards ANSI/ISEA 105, EN 388
  • Thumb Style Wing
  • Touchscreen Compatible No
  • Waterproof No
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list