!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENDURA 335DTIG WELDING GLOVES, L, 9, LEATHER, DEERSKIN, GAUNTLET CUFF

ENDURA 335DTIG WELDING GLOVES, L, 9, LEATHER, DEERSKIN, GAUNTLET CUFF

SUPERIOR GLOVE

ENDURA 335DTIG WELDING GLOVES, L, 9, LEATHER, DEERSKIN, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 335DTIG WELDING GLOVES, L, 9, LEATHER, DEERSKIN, GAUNTLET CUFF

ENDURA 335DTIG WELDING GLOVES, L, 9, LEATHER, DEERSKIN, GAUNTLET CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.60 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG335DTIG-LGE
  • Mfr. Model # 335DTIG-LGE
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

These Endura 335DTIG welding gloves are size large 9. They feature heat protection in temperatures up to 140 Degrees C/284 Degrees F. Welding gloves are made of leather and other materials to protect workers from flames, heat, and sparks encountered when welding. MIG, TIG, and stick welding gloves have different features to accommodate different hazards for each type of welding.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Puncture Level4
  • Cuff MaterialLeather, Deerskin
  • Glove FeaturesHeat protection in temperatures up to 140 Degrees C/284 Degrees F, Soft, pliable deerskin provides ample dexterity and a fine sense of touch, 4 in gauntlet cuffs for full forearm protection against sparks, heat and abrasion, Sewing thread is made with Kevlar(R) Fibre for added seam integrity, Strapped thumbs for extra durability and extended glove lifecycle
  • Internal Reinforcement MaterialLeather, Deerskin
  • SeriesEndura(R) 335DTIG
  • Size- AlphaL
  • ANSI/ISEA Abrasion Level 3
  • Cuff Length 4 1/4 in
  • Cuff Style Gauntlet
  • Includes Double Palm No
  • Palm Material Deerskin, Leather
  • Stitching Material Kevlar(R)
  • Size- Numeric 9
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list