!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES,GREY,COWHIDE PALM,PR

WELDING GLOVES,GREY,COWHIDE PALM,PR

CAIMAN

WELDING GLOVES,GREY,COWHIDE PALM,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES,GREY,COWHIDE PALM,PR

WELDING GLOVES,GREY,COWHIDE PALM,PR

CAIMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.50 / PAIR

EHC: EHC :
Min Qty 6 = $99.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIGP1504
  • Mfr. Model # GP1504
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.743 lbs

Technical Specs

  • ItemWelding Gloves
  • Cuff ColourBlack
  • Cuff MaterialCowhide
  • Glove Back MaterialCowhide
  • Glove CutGunn - Full Back
  • Glove Hand StyleLeft and Right
  • Glove Leather GradeB
  • Glove MaterialsCowhide
  • Includes Double PalmYes
  • Includes ID PanelNo
  • Includes Pinch Point ProtectionNo
  • Includes Red PalmNo
  • Leather ColourGray: Black
  • Leather Palm ProcessSplit
  • Palm MaterialCowhide
  • Reflective BackingNo
  • Rope Channel ReinforcementYes
  • Stitching MaterialKevlar(R)
  • Thumb Sweat WipeNo
  • Water ResistantNo
  • Welding Glove ApplicationMIG, Stick
  • Colour Grey
  • Cuff Length 4 in
  • Cuff Style Gauntlet
  • Glove Construction Kontour(TM)
  • Glove Features Double Palm, Insulated, Pull Strap
  • Glove Insulation Material Fleece
  • Glove Liner Material Fleece
  • High-Visibility No
  • Includes Glide Patch No
  • Includes Padded Palm No
  • Includes Pull Strap Yes
  • Insulated Yes
  • Leather Grade Standard
  • Oil Resistant No
  • Palm Style Reinforced
  • Reinforcement Coverage Reinforced Palm
  • Series 1504
  • Thumb Style Straight
  • Touchscreen Compatible No
  • Waterproof No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list