!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES,GOLD,4 IN CUFF,PR

WELDING GLOVES,GOLD,4 IN CUFF,PR

CAIMAN

WELDING GLOVES,GOLD,4 IN CUFF,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES,GOLD,4 IN CUFF,PR

WELDING GLOVES,GOLD,4 IN CUFF,PR

CAIMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.10 / PAIR

EHC: EHC :
Min Qty 6 = $414.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIGP1485XL
  • Mfr. Model # GP1485/XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • ItemWelding Gloves
  • Cuff ColourTan
  • Cuff MaterialCowhide
  • Glove Back MaterialElkskin
  • Glove CutGunn - Full Back
  • Glove Hand StyleLeft and Right
  • Glove Leather GradeA
  • Glove MaterialsElkskin, Cowhide
  • High-VisibilityNo
  • Includes Glide PatchNo
  • Includes Padded PalmNo
  • Includes Pull StrapYes
  • InsulatedYes
  • Leather GradePremium
  • Oil ResistantNo
  • Palm StyleReinforced
  • Reinforcement CoverageReinforced Palm
  • Series1485
  • Thumb StyleStraight
  • Touchscreen CompatibleNo
  • WaterproofNo
  • Colour Gold
  • Cuff Length 4 in
  • Cuff Style Gauntlet
  • Glove Construction Kontour(TM)
  • Glove Features Double Palm, Insulated
  • Glove Insulation Material Wool
  • Glove Liner Material Wool
  • Glove Safety Features Flame Resistant Lining
  • Includes Double Palm Yes
  • Includes ID Panel No
  • Includes Pinch Point Protection No
  • Includes Red Palm No
  • Leather Colour Gold: Gray
  • Leather Palm Process Grain
  • Palm Material Elkskin
  • Reflective Backing No
  • Rope Channel Reinforcement Yes
  • Stitching Material Kevlar(R)
  • Thumb Sweat Wipe No
  • Water Resistant No
  • Welding Glove Application MIG, Stick
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list