!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLIT COWHIDE WELDER GLOVES, L, BLUE, GAUNTLET CUFF

SPLIT COWHIDE WELDER GLOVES, L, BLUE, GAUNTLET CUFF

BOB DALE

SPLIT COWHIDE WELDER GLOVES, L, BLUE, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT COWHIDE WELDER GLOVES, L, BLUE, GAUNTLET CUFF

SPLIT COWHIDE WELDER GLOVES, L, BLUE, GAUNTLET CUFF

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.24 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG6017803BK
  • Mfr. Model # 60-1-7803B-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

These blue, large, split cowhide welder gloves have a gauntlet cuff. They are made of cowhide and have durability, genuine leather, and weld features. These welding gloves have a wing thumb style.

Technical Specs

  • ItemWelding Gloves
  • ANSI/ISEA Cut LevelNot Tested
  • ColourBlue
  • Cuff MaterialCowhide
  • Glove Back MaterialCowhide
  • Glove CutGunn
  • Glove Leather GradeA
  • Glove MaterialsCowhide
  • Includes Double PalmNo
  • Includes ID PanelNo
  • Includes Pinch Point ProtectionNo
  • Includes Red PalmNo
  • Leather ColourBlue
  • Leather Palm ProcessSplit
  • Oil ResistantNo
  • Palm StyleSingle Layer
  • Rope Channel ReinforcementNo
  • StandardsANSI/ISEA 105
  • Thumb StyleWing
  • Touchscreen CompatibleNo
  • WaterproofNo
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level Not Tested
  • Cuff Colour Blue
  • Cuff Style Gauntlet
  • Glove Construction Welted
  • Glove Hand Style Left and Right
  • Glove Liner Material Fleece lined
  • High-Visibility No
  • Includes Glide Patch No
  • Includes Padded Palm No
  • Includes Pull Strap No
  • Insulated No
  • Leather Grade Premium
  • Max. Temp. 284 Degrees F
  • Palm Material Cowhide Leather
  • Reflective Backing No
  • Series 60-1-7803B
  • Stitching Material N/A (Data not available)
  • Thumb Sweat Wipe No
  • Water Resistant No
  • Welding Glove Application Stick
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list