!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, CUT-RESIST, SZ M/8, TAN/BLACK, ELKSKIN/KEVLAR/ARAMID/COTTON, PR

WELDING GLOVES, CUT-RESIST, SZ M/8, TAN/BLACK, ELKSKIN/KEVLAR/ARAMID/COTTON, PR

WATSON GLOVES

WELDING GLOVES, CUT-RESIST, SZ M/8, TAN/BLACK, ELKSKIN/KEVLAR/ARAMID/COTTON, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, CUT-RESIST, SZ M/8, TAN/BLACK, ELKSKIN/KEVLAR/ARAMID/COTTON, PR

WELDING GLOVES, CUT-RESIST, SZ M/8, TAN/BLACK, ELKSKIN/KEVLAR/ARAMID/COTTON, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.62 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT533CRM
  • Mfr. Model # 533CR-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

Keep your hands protected with this pair of cut-resistant welding gloves. They are size medium/eight, tan and black, and feature a gunn-cut design. The para-aramid back, aramid and steel lining, and Kevlar stitching provide optimum safety. These gloves have a padded, full-grain, reverse elksplit palm, elksplit gauntlet cuff, left-hand back patch, and are insulated with cotton fleece.

Technical Specs

  • ItemWelding Glove
  • ColourBlack
  • Cuff MaterialLeather
  • Cut-Resistance CoverageFull
  • Glove ConstructionCut and Sewn
  • Glove Featurespulse protector for additional padding and protection, Left hand leather cowhide back patch, Snug-fitting shirred elastic wrist
  • Glove Insulation MaterialCotton Fleece
  • Glove Liner MaterialP-Aramid, Polyester, Steel
  • Includes ID PanelNo
  • Leather Palm ProcessSplit-Grain
  • Stitching MaterialKevlar(R)
  • Touchscreen CompatibleNo
  • WaterproofNo
  • Size- Numeric8
  • ANSI/ISEA Cut Level A5
  • Cuff Colour Black
  • Cuff Style Gauntlet
  • Glove Back Material Elk Split Leather
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Leather Grade A, B
  • Glove Materials Cotton, Cowhide Leather, Elkskin Leather, P-Aramid, Polyester, Steel
  • Includes Padded Palm Yes
  • Palm Material Elk Split Leather
  • Thumb Sweat Wipe No
  • Water Resistant No
  • Size- Alpha M
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list