!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES,BLACK/RED,L/9

WELDING GLOVES,BLACK/RED,L/9

LINCOLN ELECTRIC

WELDING GLOVES,BLACK/RED,L/9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES,BLACK/RED,L/9

WELDING GLOVES,BLACK/RED,L/9

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $193.24 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNEK3109L
  • Mfr. Model # K3109-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • ItemWelding Gloves
  • ColourBlack/Red
  • Cuff Length5 in
  • Cuff StyleGauntlet
  • Glove ConstructionCut and Sewn
  • Glove Hand StyleLeft and Right
  • Glove MaterialsCowhide
  • Includes Double PalmNo
  • Includes ID PanelNo
  • Includes Pinch Point ProtectionNo
  • Includes Red PalmNo
  • Leather ColourBlack
  • Leather Palm ProcessSplit
  • Palm MaterialCowhide
  • Rope Channel ReinforcementNo
  • Stitching MaterialKevlar(R)
  • Thumb Sweat WipeNo
  • Water ResistantNo
  • Welding Glove ApplicationMIG, Stick
  • Size- Numeric9
  • ANSI/ISEA Abrasion Level Not Tested
  • Cuff Colour Black
  • Cuff Material Cowhide
  • Glove Back Material Leather
  • Glove Cut Gunn - Full Back
  • Glove Liner Material Cotton
  • High-Visibility No
  • Includes Glide Patch No
  • Includes Padded Palm No
  • Includes Pull Strap No
  • Insulated No
  • Leather Grade Premium
  • Oil Resistant No
  • Reflective Backing No
  • Series K3109
  • Thumb Style Wing
  • Touchscreen Compatible No
  • Waterproof No
  • Size- Alpha L
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list