!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, CUT-RESIST, SZ M, GREEN/BLACK, COWHIDE/ELKSKIN/KEVLAR/COTTON, PR

WELDING GLOVES, CUT-RESIST, SZ M, GREEN/BLACK, COWHIDE/ELKSKIN/KEVLAR/COTTON, PR

WATSON GLOVES

WELDING GLOVES, CUT-RESIST, SZ M, GREEN/BLACK, COWHIDE/ELKSKIN/KEVLAR/COTTON, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, CUT-RESIST, SZ M, GREEN/BLACK, COWHIDE/ELKSKIN/KEVLAR/COTTON, PR

WELDING GLOVES, CUT-RESIST, SZ M, GREEN/BLACK, COWHIDE/ELKSKIN/KEVLAR/COTTON, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.02 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT1039M
  • Mfr. Model # 1039-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

These size medium, green and black, cut-resistant welding gloves are Gunn cut with a padded, cowhide split-leather palm, wing-style thumb and are cotton-fleece insulated for comfort. They include an extended, six-inch gauntlet cuff made of elksplit leather and are Kevlar(R)-stitched throughout for durability and safety.

Technical Specs

  • ItemWelding Glove
  • Cuff ColourBlack
  • Cuff MaterialElk Split Leather
  • Cut-Resistance CoverageFull
  • Glove ConstructionCut and Sewn
  • Glove FeaturesCowhide Patches, Wing Thumb
  • Glove Insulation MaterialCotton Fleece
  • Glove Liner MaterialAramid, Polyester, Steel
  • Includes ID PanelNo
  • Leather Palm ProcessSplit
  • Series1039 Meltdown
  • Stitching MaterialKevlar(R)
  • Thumb Sweat WipeNo
  • Water ResistantNo
  • Size- AlphaM
  • Colour Green
  • Cuff Length 6 in
  • Cuff Style Gauntlet
  • Glove Back Material Leather
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Leather Grade A, B
  • Glove Materials Cotton, Kevlar(R), Leather
  • Includes Padded Palm Yes
  • Palm Material Leather
  • Standards ANSI
  • Thumb Style Wing
  • Touchscreen Compatible No
  • Waterproof No
  • Size- Numeric 8
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list