WELDING GLOVES, CUT-RESIST, SZ XXL/11, GREEN/BLACK, COWHIDE/ELKSKIN/COTTON/KEVLAR, PR
WELDING GLOVES, CUT-RESIST, SZ XXL/11, GREEN/BLACK, COWHIDE/ELKSKIN/COTTON/KEVLAR, PR
WATSON GLOVES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These size XX-large/11, black and green welding gloves provide cut-resistant protection. They are lined with Kevlar aramid and steel, and the back is covered with Kevlar aramid fabric for safety and cotton-fleece insulated for comfort. Their Gunn-cut design includes a padded, cowhide split-leather palm, wing-style thumb, and a six-inch, elksplit leather, extended gauntlet cuff.
Technical Specs
Item Welding Glove
ANSI/ISEA Cut Load 2,000 gf to 2,999 gf
Cuff Colour Black
Cuff Material Elk Split Leather
Cut-Resistance Coverage Full
Glove Construction Cut and Sewn
Glove Features Cowhide Patches, Wing Thumb
Glove Insulation Material Cotton Fleece
Glove Liner Material Aramid, Polyester, Steel
Includes ID Panel No
Leather Palm Process Split
Series 1039CR Meltdown
Stitching Material Kevlar(R)
Thumb Sweat Wipe No
Water Resistant No
Size- Alpha 2XL
ANSI/ISEA Cut Level A5
Colour Green
Cuff Length 6 in
Cuff Style Gauntlet
Glove Back Material Leather
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Leather Grade A, B
Glove Materials Cotton, Kevlar(R), Leather
Includes Padded Palm Yes
Palm Material Leather
Standards ANSI
Thumb Style Wing
Touchscreen Compatible No
Waterproof No
Country of Origin Canada
(subject to change)