!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, TIG APPLICATIONS, GUNN CUT, SZ XXL/11, WHITE/BLACK, LEATHER/KEVLAR, PR

WELDING GLOVES, TIG APPLICATIONS, GUNN CUT, SZ XXL/11, WHITE/BLACK, LEATHER/KEVLAR, PR

SUPERIOR GLOVE

WELDING GLOVES, TIG APPLICATIONS, GUNN CUT, SZ XXL/11, WHITE/BLACK, LEATHER/KEVLAR, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, TIG APPLICATIONS, GUNN CUT, SZ XXL/11, WHITE/BLACK, LEATHER/KEVLAR, PR

WELDING GLOVES, TIG APPLICATIONS, GUNN CUT, SZ XXL/11, WHITE/BLACK, LEATHER/KEVLAR, PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.58 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG370CTIGXXL
  • Mfr. Model # 370CTIGXXL
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.359 lbs

Product Details

This pair of size XX-large/11, white and black, TIG welding gloves feature a Gunn cut design for extra protection from burns and sparks. They are made of durable, A- and B-grade goatskin leather with split leather cuffs and 100% Kevlar stitching for long-lasting wear and performance.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Puncture Level3
  • Cuff Length4 1/4 in
  • Cuff StyleGauntlet
  • Glove ConstructionCut and Sewn
  • Glove FeaturesTIG welding gloves that protect against sparks and heat and balances durability with hand motion, Provides ANSI 2 heat-Resistance, Sewn with ParaActiv thread for added seam integrity, Gauntlet cuffs for increased wrist safety, Cleaning instructions: dry clean
  • Glove MaterialsLeather, Goatskin Leather
  • Includes Double PalmNo
  • Max. Temp.284 Degrees F
  • Palm MaterialGoatskin Leather, Leather
  • Stitching MaterialKevlar(R)
  • Touchscreen CompatibleNo
  • WaterproofNo
  • Size- AlphaXL
  • ANSI/ISEA Abrasion Level 4
  • Colour Black, White
  • Cuff Material Split Leather
  • Glove Back Material Goatskin Leather
  • Glove Cut Gunn
  • Glove Leather Grade A, B
  • High-Visibility No
  • Internal Reinforcement Material Goatskin Leather, Leather
  • Oil Resistant No
  • Series Endura 370CTIG
  • Thumb Style Inset
  • Water Resistant No
  • Welding Glove Application TIG
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list